AELS207-104N
Description
AELS207-104N INSERT BEARING ; 1.25IN IDX2.8346IN ODX1IN WD
Part # AELS207-104N
BDI # 1214211
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
AELS208-108N
Description
AELS208-108N INSERT BEARING ; 1-1/2" BORE NARROW IR 0.709" OR WID
Part # AELS208-108N
BDI # 1214222
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.688
Outer Race Profile:
Cylindrical
Global Part Number GPN:
564236
Mounting Method:
Eccentric Collar
AELS205-100N
Description
AELS205-100N INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # AELS205-100N
BDI # 1214194
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
NPS102RPC
Description
NPS102RPC INSERT BEARING ; 1.125"ID 2.4409"OD 1.4055"W
Part # NPS102RPC
BDI # 1226227
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564492
Mounting Method:
Eccentric Collar
AELS204-012D1NR
Description
AELS204-012D1NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # AELS204-012D1NR
BDI # 1214179
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar