Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Carburized Steel Case
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
31521
5312C3
Description
5312C3 ANGULAR CONTACT BALL BEARING ; 60MM ID 130MM OD 54MM W OPEN
Part # 5312C3
BDI # 1203887
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257003
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-LM48510
Description
4T-LM48510 TAPERED RLR BRG CUP ; SGL 2.5625"X0.55" STL
Part # LM48510
BDI # 17143117
Features
Component:
Cup
Width - Millimeter:
13.97
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.55
Basic Number:
LM48510
NU304EAT2X
Description
NU304EAT2X CYLINDRICAL ROLLER BEARING ; 20MMX52MMX15MM
Part # NU304EAT2X
BDI # 1227016
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Global Part Number GPN:
644922
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
9321