6212LLBC3/EM
Description
6212LLBC3/EM DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM W DOUBLE SEALED
Part # 6212LLBC3/EM
BDI # 1207091
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UK211D1
Description
UK211D1 INSERT BEARING ; 55MM ID 100MM OD 35MM W ADAPTER MOUNTED
Part # UK211D1
BDI # 1235692
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
UC212D1
Description
UC212D1 INSERT BEARING ; 60MM ID 110MM OD 65.1MM W SET SCREW
Part # UC212D1
BDI # 1232071
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564684
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
40
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
6816LLU
Description
6816LLU DEEP GROOVE BALL BEARING ; 80MM ID 100MM OD 10MM W DOUBLE SEALED
Part # 6816LLU
BDI # 1209558
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No