5312C3
Description
5312C3 ANGULAR CONTACT BALL BEARING ; 60MM ID 130MM OD 54MM W OPEN
Part # 5312C3
BDI # 1203887
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257003
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6922ZZ
Description
6922ZZ DEEP GROOVE BALL BEARING ; 110MM ID 150MM OD 20MM W
Part # 6922ZZ
BDI # 1209914
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259366
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
N312EAT2XC3
Description
N312EAT2XC3 ; POR CYL ROLLER BRG 60MMX130MMX31MM
Part # N312EAT2XC3
BDI # 1224389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Global Part Number GPN:
453276
Number of Rows of Rollers:
Single Row
6019LLUC3
Description
6019LLUC3 DEEP GROOVE BALL BEARING ; 95MM ID 145MM OD 24MM W
Part # 6019LLUC3
BDI # 1205333
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No