UK211D1
Description
UK211D1 INSERT BEARING ; 55MM ID 100MM OD 35MM W ADAPTER MOUNTED
Part # UK211D1
BDI # 1235692
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
35
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
UC210-200D1
Description
UC210-200D1 INSERT BEARING ; 2"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-200D1
BDI # 1232024
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564672
Mounting Method:
Set Screw
6201LLU
Description
6201LLU DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SEALED
Part # 6201LLU
BDI # 1205910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212LLBC3/EM
Description
6212LLBC3/EM DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM W DOUBLE SEALED
Part # 6212LLBC3/EM
BDI # 1207091
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No