5207
Description
5207 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 35MM ID 72MM OD 27MM W OPEN
Part # 5207
BDI # 1203636
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256895
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-HM218248
Description
4T-HM218248 TAPERED RLR BRG CONE ; 3.5423"X1.5748"
Part # HM218248
BDI # 17141964
Features
Component:
Cone
Width - Millimeter:
40.005
Inch - Metric:
Inch
Bore - Millimeter:
89.967
Bore - Inch:
3.542
Other Features:
Heavy Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.575
Basic Number:
HM218248
5310NRC3
Description
5310NRC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310NRC3
BDI # 1203872
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310NR
Description
5310NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310NR
BDI # 1203871
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256996
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)