4T-L21511
Description
4T-L21511 TAPERED RLR BRG CUP ; SGL 1.3775"X0.343" STL
Part # L21511
BDI # 17142083
Features
Component:
Cup
Width - Millimeter:
8.712
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35.001
Other Features:
Light Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
0.343
Basic Number:
L21511
5310C3
Description
5310C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310C3
BDI # 1203868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256995
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
N222EAG1C3
Description
N222C3 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX38MM
Part # N222EAG1C3
BDI # 1224315
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
453256
Number of Rows of Rollers:
Single Row
22308EF800
Description
22308EF800 SPHR RLR BRG ; 40MMX90MMX33MM RND BORE BRASS
Part # 22308EF800
BDI # 1198757
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing