Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256889
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6202Z
Description
6202Z DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W SINGLE SHIELDED
Part # 6202Z
BDI # 1206056
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
7311BA
Description
7311BA ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 29MM W
Part # 7311BA
BDI # 1213274
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254367
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
2207KEEG15
Description
2207KEEG15 SELF ALIGNING BALL BRG ; 35MM ID 72MM OD 23MM W
Part # 2207KEEG15
BDI # 1197956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing