Page 1 of 2

Next

Compare
5205ZZ

COMPARE

5205ZZ

Description
5205ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5205ZZ

BDI # 1203611

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256889
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6202Z

COMPARE

6202Z

Description
6202Z DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W SINGLE SHIELDED

NTN

Part # 6202Z

BDI # 1206056

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7311BA

COMPARE

7311BA

Description
7311BA ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 29MM W

NTN

Part # 7311BA

BDI # 1213274

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254367
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3306

COMPARE

3306

Description
3306 ; POR BALL BEARING

NTN

Part # 3306

BDI # 1201998

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
62207EE

COMPARE

62207EE

Description
62207EE SINGLE ROW BALL BEARING ; EXTRA SMALL

NTN

Part # 62207EE

BDI # 1207436

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263408
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY