5200
Description
5200 ANGULAR CONTACT BALL BEARING ; 10MM ID 30MM OD 14.3MM W
Part # 5200
BDI # 1203552
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5205SCLLD
Description
5205CLLU ; POR DOUBLE ROW ANGULAR CONTACT BALL BRG
Part # 5205SCLLD/2A
BDI # 20392370
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)