6009ZZNR
Description
6009ZZNR DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W DOUBLE SHIELDED
Part # 6009ZZNR
BDI # 17143621
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes