7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-HH224310
Description
4T-HH224310 TAPERED RLR BRG CUP ; SGL 8.375"X2.125" STL
Part # HH224310
BDI # 17147510
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
HH224310
MA5220EX
Description
MA5220EX CYLINDRICAL ROLLER BEARING ; 100MM IDX180MM ODX60.325MM W OPEN
Part # MA5220EX
BDI # 1222833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452682
Number of Rows of Rollers:
Single Row
Features
Component:
Cone
Width - Millimeter:
57.531
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Heavy Duty
Global Part Number GPN:
644709
Precision Class:
Standard
Width - Inch:
2.265
Basic Number:
HH221434
Features
Component:
Cone
Width - Millimeter:
57.15
Inch - Metric:
Inch
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
898