MLE71910CVDUJ84S

COMPARE

MLE71910CVDUJ84S

Description
MLE71910CVDUJ84S ANGULAR CONT BALL BRG ; 50MMX72MMX24MM

NTN

Part # MLE71910CVDUJ84S

BDI # 1223603

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
5303EEG15

COMPARE

5303EEG15

Description
5303T2LLU ; POR DOUBLE ROW BEARING

NTN

Part # 5303T2LLU

BDI # 1203782

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY