LM742710
Description
LM742710 TAPERED RLR BRG CUP ; SGL 11.25"X1.375" STL
Part # LM742710
BDI # 17147848
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
644529
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
LM742710
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23056EMKW33C3
Description
23056EMKW33C3 SPHR RLR BRG ; 280MMX420MMX106MM
Part # 23056EMKW33C3
BDI # 1199677
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH437510
Description
HH437510 TAPERED RLR BRG CUP ; SGL 13.25"X2.75" STL
Part # HH437510
BDI # 21554172
Features
Component:
Cup
Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Precision Class:
Standard
Width - Inch:
2.75
Basic Number:
HH437510