5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Outside Diameter - Millimeter:
96.85
Other Features:
Internal Redesign | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
382A
4T-L610510
Description
4T-L610510 TAPERED RLR BRG CUP ; SGL 3.7188"X0.5938" STL
Part # L610510
BDI # 17142113
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.719
Outside Diameter - Millimeter:
94.463
Other Features:
Light Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
L610510
7315BL1BG
Description
7315BL1BG ANGULAR CONTACT BALL BEARING ; 75MM ID 160MM OD 37MM W
Part # 7315BL1BG
BDI # 1213317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254013
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566383
Number of Rows of Rollers:
Single Row