Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
4T-27620
Description
4T-27620 TAPERED RLR BRG CUP ; SGL 4.9375"X0.7813" STL
Part # 27620
BDI # 17141195
Features
Component:
Cup
Width - Millimeter:
19.837
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.781
Basic Number:
27620
6215C3
Description
6215C3 DEEP GROOVE BALL BEARING ; 75MM ID 130MM OD 25MM W OPEN
Part # 6215C3
BDI # 1207242
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
712
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
4T-27690/27620
Description
4T-27690/27620 TAPERED ROLLER BEARING ; 3.2813"X4.9375"X1"
Part # 27690/27620
BDI # 17141510
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Outside Diameter - Millimeter:
125.4
Bore - Millimeter:
83.337
Bore - Inch:
3.281
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-27690 (1) | 4T-27620 (1)
Basic Number:
27690
Precision Class:
Standard
6314LLUC3/EM
Description
6314LLUC3/EM DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM W DOUBLE SEALED
Part # 6314LLUC3/EM
BDI # 1208730
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1193
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No