Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-46720
Description
4T-46720 TAPERED RLR BRG CUP ; SGL 8.875"X1.3125" STL
Part # 46720
BDI # 17141711
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Outside Diameter - Millimeter:
225.425
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
46720
LM742710
Description
LM742710 TAPERED RLR BRG CUP ; SGL 11.25"X1.375" STL
Part # LM742710
BDI # 17147848
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
644529
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
LM742710
NUP226G1
Description
NUP226G1 CYL RLR BRG ; NON RETURNABLE 130MMX230MMX40MM
Part # NUP226G1
BDI # 1227665
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453917
Number of Rows of Rollers:
Single Row