6211NRC3
Description
6211NRC3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211NRC3
BDI # 1207045
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
589
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5208NR
Description
5208NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 80MM OD 30.2MM W OPEN
Part # 5208NR
BDI # 1203665
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256908
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5308NR
Description
5308NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN
Part # 5308NR
BDI # 1203847
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6213NRC3
Description
6213NRC3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W OPEN
Part # 6213NRC3
BDI # 1207173
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
653
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6308NRC3
Description
6308NRC3 DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W OPEN
Part # 6308NRC3
BDI # 1208370
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
511
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes