MLE71910CVDUJ84S

COMPARE

MLE71910CVDUJ84S

Description
MLE71910CVDUJ84S ANGULAR CONT BALL BRG ; 50MMX72MMX24MM

NTN

Part # MLE71910CVDUJ84S

BDI # 1223603

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
ML7013CVUJ74S

COMPARE

ML7013CVUJ74S

Description
ML7013CVUJ74S MACHLINE ANG CONTACT BRG

NTN

Part # ML7013CVUJ74S

BDI # 1223131

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 17 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY