6002LLU/EM
Description
6002LLU/EM DEEP GROOVE BALL BEARING ; BB ELECTRIC MOTOR - BORE 00-20
Part # 6002LLU
BDI # 1413426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002ZZC3/EM
Description
6002ZZC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED
Part # 6002ZZC3/EM
BDI # 1204428
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258788
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UC207D1
Description
UC207D1 INSERT BEARING ; 35MM ID 72MM OD 42.9MM W SET SCREW
Part # UC207D1
BDI # 1231974
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564654
Mounting Method:
Set Screw
6011ZZC3/EM
Description
6011ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 90MM OD 18MM W DOUBLE SHIELDED
Part # 6011ZZC3/EM
BDI # 1205041
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
4T-JHM318410
Description
4T-JHM318410 TAPERED RLR BRG CUP ; SGL 155MMX35.5MM STL
Part # JHM318410
BDI # 17142052
Features
Component:
Cup
Width - Millimeter:
35.509
Inch - Metric:
Inch
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
154.991
Other Features:
Heavy Medium Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.398
Basic Number:
JHM318410