6002LLU/EM
Description
6002LLU/EM DEEP GROOVE BALL BEARING ; BB ELECTRIC MOTOR - BORE 00-20
Part # 6002LLU
BDI # 1413426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002ZZC3/EM
Description
6002ZZC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED
Part # 6002ZZC3/EM
BDI # 1204428
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258788
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311C3
Description
6311C3 DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W OPEN
Part # 6311C3
BDI # 1208549
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
628
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6011ZZC3/EM
Description
6011ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 90MM OD 18MM W DOUBLE SHIELDED
Part # 6011ZZC3/EM
BDI # 1205041
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005ZZC3/EM
Description
6005ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SHIELDED
Part # 6005ZZC3/EM
BDI # 1204663
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No