NU314EAT2XC3

COMPARE

NU314EAT2XC3

Description
NU314EAT2XC3 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM

NTN

Part # NU314EAT2XC3

BDI # 1227176

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453829
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY