6005LLU
Description
6005LLU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLU
BDI # 1204622
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206LLBC3/EM
Description
6206LLBC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # 6206LLBC3/EM
BDI # 1206551
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6914ZZ
Description
6914ZZ DEEP GROOVE BALL BEARING ; 70MM ID 100MM OD 16MM W DOUBLE SHIELDED
Part # 6914ZZ
BDI # 1209868
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202LLU/15.875C3
Description
6202LLU/15.875C3 DEEP GROOVE BALL BRG ; 15.875MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLU/15.875C3
BDI # 1206017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
986
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6834ZZ
Description
6834ZZ DEEP GROOVE BALL BEARING ; 170MM ID 215MM OD 22MM W
Part # 6834ZZ
BDI # 17145573
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259391
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No