6315ZZ
Description
6315ZZ DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM W DOUBLE SHIELDED
Part # 6315ZZ
BDI # 1413449
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No