NU319EG1C3

COMPARE

NU319EG1C3

Description
NU319EG1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM

NTN

Part # NU319EG1C3

BDI # 1227242

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453856
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU319G1C3

COMPARE

NU319G1C3

Description
NU319G1C3 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX45MM

NTN

Part # NU319G1C3

BDI # 1227247

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453857
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22320UAVS2

COMPARE

22320UAVS2

Description
22320UAVS2 SPHERICAL ROLLER BEARING ; SHAKER SCREEN

NTN

Part # 22320UAVS2

BDI # 1199126

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7322B

COMPARE

7322B

Description
7322B ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W

NTN

Part # 7322B

BDI # 1213359

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 253993
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY