7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BEARING ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6215C3
Description
6215C3 DEEP GROOVE BALL BEARING ; 75MM ID 130MM OD 25MM W OPEN
Part # 6215C3
BDI # 1207242
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
712
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216C3
Description
6216C3 DEEP GROOVE BALL BEARING ; 80MM ID 140MM OD 26MM W OPEN
Part # 6216C3
BDI # 1207286
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
741
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
36.525
Inch - Metric:
Inch
Outside Diameter - Inch:
5.909
Outside Diameter - Millimeter:
150.089
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
742
6312ZZC3/EM
Description
6312ZZC3/EM DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM W DOUBLE SHIELDED
Part # 6312ZZC3/EM
BDI # 1208656
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
668
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No