6219LLBC3/EM
Description
6219LLBC3/EM DEEP GROOVE BALL BEARING ; 95MM ID 170MM OD 32MM W DOUBLE SEALED
Part # 6219LLBC3/EM
BDI # 1207397
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
831
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Global Part Number GPN:
644922
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
9321
4T-HH221410
Description
4T-HH221410 TAPERED RLR BRG CUP ; SGL 7.5"X1.8125" STL
Part # HH221410
BDI # 17147503
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
HH221410
MA5220EX
Description
MA5220EX CYLINDRICAL ROLLER BEARING ; 100MM IDX180MM ODX60.325MM W OPEN
Part # MA5220EX
BDI # 1222833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452682
Number of Rows of Rollers:
Single Row
6317LLBC3/EM
Description
6317LLBC3/EM DEEP GROOVE BALL BEARING ; 85MM ID 180MM OD 41MM W DOUBLE SEALED
Part # 6317LLBC3/EM
BDI # 1208819
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
812
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No