5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Outside Diameter - Millimeter:
96.85
Other Features:
Internal Redesign | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
382A
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
45220
5206C3
Description
5206C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 62MM OD 23.8MM W OPEN
Part # 5206C3
BDI # 1203614
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256891
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.269
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3720