5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BEARING ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5206C3
Description
5206C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 62MM OD 23.8MM W OPEN
Part # 5206C3
BDI # 1203614
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256891
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
MA5220EX
Description
MA5220EX CYLINDRICAL ROLLER BEARING ; 100MM IDX180MM ODX60.325MM W OPEN
Part # MA5220EX
BDI # 1222833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452682
Number of Rows of Rollers:
Single Row
RU1570UM
Description
RU1570UM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72MM OD 20.65MM W OPEN
Part # RU1570UM
BDI # 17149365
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
453968
Number of Rows of Rollers:
Single Row