Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25580
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720
5306C3
Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 30MM ID 72MM OD 30.2MM W OPEN
Part # 5306C3
BDI # 1203813
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
3.813
Outside Diameter - Millimeter:
96.85
Other Features:
Internal Redesign | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
382A
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BEARING ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)