5311NR

COMPARE

5311NR

Description
5311NR ANGULAR CONTACT BALL BEARING ; 55MM ID 120MM OD 49.2MM W OPEN

NTN

Part # 5311NR

BDI # 1203881

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256999
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY