22217EAKW33C3
Description
22217EAKW33C3 SPHERICAL ROLLER BEARING ; 85MMX150MMX36MM TAPRD BORE
Part # 22217EAKW33C3
BDI # 1198364
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.634
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452875
Number of Rows of Rollers:
Single Row
5216C3
Description
5216C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 80MM ID 140MM OD 44.4MM W
Part # 5216C3
BDI # 1203735
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256947
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7205BGC3
Description
7205BGC3 ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 15MM W
Part # 7205BGC3
BDI # 1212358
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22211EAKW33C3
Description
22211EAKW33C3 SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM TAPRD BORE
Part # 22211EAKW33C3
BDI # 1198181
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing