6214ZZC3P6/2E
Description
6214ZZC3P6/2E ; POR PRECISION - DGBB AND ANGULAR
Part # 6214ZZC3P6/2E
BDI # 17144680
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Exxon Unirex N3
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
F-RA188ZZA1C3MP6#02
Description
F-RA188ZZA1C3MP6#02 ; POR MINIATURE BALL BEARING
Part # F-RA188ZZA1C3MP6#02
BDI # 1219159
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.5
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance | Flanged OD
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6216ZZC3P6/2E
Description
6216ZZC3P6/2E ; POR PRECISION - DGBB AND ANGULAR
Part # 6216ZZC3P6/2E
BDI # 17144722
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Exxon Unirex N3
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
R166ZZP6
Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON RETURNABLE 4.762MM ID 9.525MM OD
Part # R166ZZP6
BDI # 1228340
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.375
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
TS3-63214ZZC4P6#03
Description
TS3-63214ZZC4P6 03 BALL BEARING ; MEDIUM SIZE
Part # TS3-63214ZZC4P6#03
BDI # 1231782
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable