Page 1 of 2

Next

Compare
KRVT47LL

COMPARE

KRVT47LL

Description
KRVT47LL CAM FOLLOWER BEARING

NTN

Part # KRVT47LL

BDI # 1221859

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR47XLL

COMPARE

KR47XLL

Description
KR47XLL CAM FOLLOWER BEARING

NTN

Part # KR47XLL

BDI # 1221668

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR47LLH

COMPARE

KR47LLH

Description
KR47LLH CAM FOLLOWER BRG ; CROWNED 47MM OD

NTN

Part # KR47LLH

BDI # 1221667

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KR47LL

COMPARE

KR47LL

Description
KR47LL CAM FOLLOWER BRG ; 47MM OD 25.5MM ROLLER W

NTN

Part # KR47LL

BDI # 1221666

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV47XLL

COMPARE

KRV47XLL

Description
KRV47XLL CAM FOLLOWER BEARING ; 47 MM OD

NTN

Part # KRV47XLL

BDI # 1221829

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY