Page 1 of 8

Next

Compare
KR22FLLH

COMPARE

KR22FLLH

Description
KR22FLLH CAM FOLLOWER BRG ; 22MM OD 13MM ROLLER W

NTN

Part # KR22FLLH

BDI # 20392914

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KRV22FLL

COMPARE

KRV22FLL

Description
KRV22FLL CAM FOLLOWER BRG ; 22MM ODXM10X1.25 STUD 36MM OAL

NTN

Part # KRV22FLL

BDI # 20392916

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR19FLL

COMPARE

KR19FLL

Description
KR19FLL CAM FOLLOWER BRG ; CROWNED 19MM OD

NTN

Part # KR19FLL

BDI # 20392910

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR22FLL

COMPARE

KR22FLL

Description
KR22FLL CAM FOLLOWER BRG ; CROWNED 22MM OD

NTN

Part # KR22FLL

BDI # 20392912

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR16LL

COMPARE

KR16LL

Description
KR16LL CAM FOLLOWER BRG ; CROWNED 16MM OD

NTN

Part # KR16LL

BDI # 1221545

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY