6008ZZ

COMPARE

6008ZZ

Description
6008ZZ DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W DOUBLE SHIELDED

NTN

Part # 6008ZZ

BDI # 1204878

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
88026/2AS

COMPARE

88026/2AS

Description
88026/2AS RADIAL BALL BEARING ; 26MM ID 52MM OD 16.749MM W DOUBLE SEALED

NTN

Part # 88026/2AS

BDI # 1213737

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY