CS308LLU
Description
CS308LLU INSERT BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SEALED
Part # CS308LLU
BDI # 1216371
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
23
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
23
Outer Race Profile:
Spherical
Global Part Number GPN:
564402
Mounting Method:
Shaft Mount
22309EAW33
Description
22309EAW33 SPHERICAL ROLLER BEARING ; 45MMX100MMX36MM RND BORE
Part # 22309EAW33
BDI # 1198774
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22208EAW33
Description
22208EAW33 SPHERICAL ROLLER BEARING ; 40MMX80MMX23MM RND BORE
Part # 22208EAW33
BDI # 1198094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22209EAW33ZZC3
Description
22209EAW33ZZC3 KIZEI SPH ROLLER BRG ; 45MMX85MMX23MMD SHIELDED ROUND BORE
Part # 22209EAW33ZZC3
BDI # 24985877
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22209EAW33ZZ
Description
22209EAW33ZZ KIZEI SPH ROLLER BRG ; 45MMX85MMX23MMD SHIELDED ROUND BORE
Part # 22209EAW33ZZ
BDI # 24985876
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing