7309BGC3
Description
7309BGC3 ANGULAR CONTACT BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 7309BGC3
BDI # 1213253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-JH415610
Description
4T-JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL
Part # JH415610
BDI # 17142048
Features
Component:
Cup
Width - Millimeter:
42.012
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140.005
Other Features:
Heavy Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.654
Basic Number:
JH415610
4T-05185
Description
4T-05185 TAPERED RLR BRG CUP ; SGL 1.8504"X0.4375" STL
Part # 05185
BDI # 1197006
Features
Component:
Cup
Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Precision Class:
Standard
Width - Inch:
0.438
Basic Number:
5185
Features
Component:
Cup
Width - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
644619
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
64700
Features
Component:
Cup
Width - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.063
Basic Number:
522