NU324C3
Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324C3
BDI # 1227280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453866
Number of Rows of Rollers:
Single Row
23938EMW33
Description
23938EMW33 SPHERICAL ROLLER BEARING ; 190MMX260MMX52MM RND BORE
Part # 23938EMW33
BDI # 17140690
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
4T-JHM840410
Description
4T-JHM840410 TAPERED RLR BRG CUP ; SGL 300MMX51MM STL
Part # JHM840410
BDI # 17142066
Features
Component:
Cup
Width - Millimeter:
51.003
Inch - Metric:
Inch
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
299.999
Other Features:
Heavy Medium Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
2.008
Basic Number:
JHM840410
23940EMW33
Description
23940EMW33 SPHERICAL ROLLER BEARING ; 200MMX280MMX60MM
Part # 23940EMW33
BDI # 17140692
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing