7232CP4
Description
7232CP4 ANGULAR CONTACT BALL BEARING ; 160MM ID 290MM OD 48MM W
Part # 7232CP4
BDI # 1213166
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
SF3670DBP4L
Description
SF3670DBP4L BALL BEARING ; ANGULAR CONTACT
Part # SF3670DBP4L
BDI # 21519216
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.283
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
HTA040DB/G75P4L
Description
HTA040DB/G75P4L ANG CONT BALL BRG ; NON RETURNABLE 200MMX310MMX99MM
Part # HTA040DB/G75P4L
BDI # 1220455
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | G75 Preload
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
SF3054DBP4L
Description
SF3054DBP4L ANGULAR CONTACT BALL BRG ; 150MM ID 225MM OD 70MM W OPEN
Part # SF3054DBP4L
BDI # 21519215
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring