23064BL1KW33C3
Description
23064BL1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 320MMX480MMX121MM
Part # 23064BL1KW33C3
BDI # 1199707
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23064BL1D1X26
Description
23064BL1D1X26 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23064BL1D1X26
BDI # 17140507
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Outside Diameter - Millimeter:
480
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23064BW33
Description
23064BW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 320MMX480MMX121MM
Part # 23064BW33
BDI # 1199701
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU252C3
Description
NU252C3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU252C3
BDI # 1227005
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU252
Description
NU252 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 260MMX480MMX80MM
Part # NU252
BDI # 1227004
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No