TS3-6E-230/850BL#01
Description
TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-230/850BL 01
BDI # 17149927
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/850BL1KC#02
Description
TS2-230/850BL1KC#02 ; POR LARGE BORE SPHERICAL
Part # TS2-230/850BL1KC#02
BDI # 17150095
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/850BL1W33CS440
Description
230/850BL1W33CS440 SPHERICAL ROLLER BRG
Part # 230/850BL1W33CS440
BDI # 25265017
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Outside Diameter - Millimeter:
1220
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-230/850BL1KC#01
Description
TS3-230/850BL1KC#01 ; POR LARGE BORE SPHERICAL BEARING
Part # TS3-230/850BL1KC#01
BDI # 17149815
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/850BW33V3
Description
230/850BW33V3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 230/850BW33V3
BDI # 25267420
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Outside Diameter - Millimeter:
1220
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing