23248BL1KW33
Description
23248BL1KW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 240MMX440MMX160MM
Part # 23248BL1KW33
BDI # 1200436
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L163110
Description
L163110 TAPERED RLR BRG CUP ; SGL 17.5"X1.875" STL
Part # L163110
BDI # 17148070
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Other Features:
Light Duty
Global Part Number GPN:
644299
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
L163110
Features
Component:
Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Standard
Width - Inch:
3
Basic Number:
923175
23152BL1KW33C3
Description
23152BL1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 260MMX440MMX144MM
Part # 23152BL1KW33C3
BDI # 17140587
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23152BKW33C3
Description
23152BKW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23152BKW33C3
BDI # 17140583
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing