NFV18/530V2
Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W
Part # NFV18/530V2
BDI # 20392892
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/600L1
Description
68/600L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/600L1
BDI # 17145442
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/560L1
Description
68/560L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/560L1
BDI # 17145440
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No