NFV18/530V2
Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W
Part # NFV18/530V2
BDI # 20392892
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No