5222
Description
5222 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 110MM ID 200MM OD 69.8MM W
Part # 5222
BDI # 1203750
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256954
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5317L1C3
Description
5317L1C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 85MM ID 180MM OD 73MM W OPEN
Part # 5317L1C3
BDI # 1203915
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5222C3
Description
5222C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 110MM ID 200MM OD 70MM W OPEN
Part # 5222C3
BDI # 1203751
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256955
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5318
Description
5318 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 90MM ID 190MM OD 73.025MM W
Part # 5318
BDI # 1203916
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7334BG
Description
7334BG ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 170MM ID 360MM OD 72MM W
Part # 7334BG
BDI # 1213382
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253982
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)