7002CVDUJ74
Description
7002CVDUJ74 ANGULAR CONTACT BALL BEARING ; 15MM X32MMX18MM
Part # 7002CVDUJ74
BDI # 1210080
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
742022/GNP4
Description
742022/GNP4 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 742022/GNP4
BDI # 1213411
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
45 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
742020/GNP4
Description
742020/GNP4 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 742020/GNP4
BDI # 1213409
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
45 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7210CG1DUJ74
Description
7210CG1DUJ74 ANGULAR CONTACT BALL BRG ; 50MMX90MMX40MM
Part # 7210CG1DUJ74
BDI # 1212688
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7012CVDUJ74
Description
7012CVDUJ74 ANGULAR CONTACT BALL BEARING ; 60MMX95MMX36MM
Part # 7012CVDUJ74
BDI # 1210674
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring