NU2224EG1C3
Description
NU2224EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX215MMX58MM
Part # NU2224EG1C3
BDI # 1226744
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU324C3
Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324C3
BDI # 1227280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453866
Number of Rows of Rollers:
Single Row
MA1206
Description
MA1206 BEARING INNER RING ; 30MM IDX38.07MM ODX16MM W
Part # MA1206
BDI # 17148409
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.499
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452547
Number of Rows of Rollers:
Single Row
NU219EAG1C3
Description
NU219EAG1C3 CYLINDRICAL ROLLER BEARING ; 95MMX170MMX32MM
Part # NU219EAG1C3
BDI # 1226562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452306
Number of Rows of Rollers:
Single Row