Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3305EAX2CS08PX4
Description
3305EAX2CS08PX4 ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM W
Part # 3305EAX2CS08PX4
BDI # 1201996
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256836
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
RNUP1325CS62PX1U
Description
RNUP1325CS62PX1U CYLINDRICAL ROLLER BRG ; NON RETURNABLE 65MM ID 120MM OD 33MM W
Part # RNUP1325CS62PX1U
BDI # 1228856
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
E-4R16426CSAPX1
Description
E-4R16426CSAPX1 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 820MM ID 1130MM OD
Part # E-4R16426CSAPX1
BDI # 1216795
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
44.488
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No