Page 1 of 14

Next

Compare
NU2230G1

COMPARE

NU2230G1

Description
NU2230G1 CYLINDRICAL ROLLER BEARING

NTN

Part # NU2230G1

BDI # 17148992

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5222

COMPARE

5222

Description
5222 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 110MM ID 200MM OD 69.8MM W

NTN

Part # 5222

BDI # 1203750

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256954
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU2320G1C3

COMPARE

NU2320G1C3

Description
NU2320G1C3 CYLINDRICAL ROLLER BEARING

NTN

Part # NU2320G1C3

BDI # 1226954

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453768
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
5317L1C3

COMPARE

5317L1C3

Description
5317L1C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 85MM ID 180MM OD 73MM W OPEN

NTN

Part # 5317L1C3

BDI # 1203915

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5222C3

COMPARE

5222C3

Description
5222C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 110MM ID 200MM OD 70MM W OPEN

NTN

Part # 5222C3

BDI # 1203751

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256955
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY